CP Series: Easy to use, Easy to Migrate Portable Radios
Versatile and powerful, Motorola's Commercial-Tier two-way radios combine Motorola's very best two-way radio functionality with the latest analog and digital technology. From basic push-to-talk communication to rugged and some of the most highly intuitive two-way radio technology on the market, our selection of Commercial-Tier Radios includes something for every user.
WHY THE MOTOROLA CP SERIES?
Digital radios outperform analog radios for demanding or extended work shifts, and ensure voice communications are easily and clearly understood.
Available Product OptionsNOT SURE WHICH MOTOROLA CP SERIES MODEL IS RIGHT FOR YOU?
CP185 Series
Ideal for educational institutions, retail / hospitality businesses and service and manufacturing industries, the CP185 Series brings you a robust solution to enhance communication with increasing productivity.
Features and Benefits:
• Mil Spec 810 C, D, E, F, IP54
• Programmable buttons
• Voice Operated Transmit (VOX)
• Adjustable power levels (to save battery life)
• MDC1200 signaling (for lost or stolen radios)
• Voice scrambling (privacy)
• Dimensions: 4.72” x 2.28” x 1.46”
• Weight: 12.34 oz.
• Up to 11 hours of battery life (standard li-ion battery) and up to 16 hours of battery life (high-capacity li-ion battery)
CP100D Series
When choosing cost-effective two-way portable radios, you do not have to compromise features. The MOTOTRBO CP100d Series is a range of practical, entry-level digital radios for professionals wanting to communicate with greater ease and efficiency.
The affordable CP100d radios offer all the benefits of digital technology – up to 35% longer talk-time, twice the voice capacity in a 12.5 kHz licensed channel, wider radio coverage, and superior audio. In digital mode, your MOTOTRBO radio provides clearer voice communications throughout the coverage area than analog radios, rejecting static and background noise.
Features and Benefits:
• Analog / digital voice communications
• Dual capacity direct mode
• Transmit interrupt (decode only)
• Pre-programmed text messaging
• Voice announcement
• Digital Mobile Radio (DMR) Standards Compliant*
• IP54 Rated
*Features only available in digital mode
When it comes to exceptional audio clarity, the quality of digital cannot be denied. The CP100d Series radios give you digital audio performance throughout your coverage area. The digital voice processing with enhanced call signaling ensures faster and more reliable calls.
When your workers cannot be distracted, voice announcement provides audible confirmation of channel changes, as well as programmable buttons that eliminate the need to view the radio display. This customizable feature uses default audio files for easy operation.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.