Skip to content Skip to navigation menu
msi-value-added-reseller-var_logo_vertical_white-box_article.png
86b53auke_Motorola DTR Series Campaign - Image Update_two radios_steel_700x400.png

DTR Series: Digital Onsite Two-Way Radios


Rugged and reliable, DTR Series radios undergo rigorous testing in the design process using U.S. Military 810 C, D, E and F Standards so you can rest assured it will hold up under demanding conditions

The better a team communicates, the more efficiently it operates. Motorola DTR Series digital on-site two-way radios are the power tools that help enable that communication. Unlike alternative technologies, there are no monthly fees. No service towers. No per-minute charges. Instead, these durable on-site two-way radios help businesses keep operations on schedule, maximize job shift productivity, enhance security, and increase overall customer satisfaction.

Key Advantages:

VIBRANT COLOR DISPLAY
A full-graphic, backlit display uses brightness adjustment to provide a crisp and clear image, while an intuitive navigation menu helps you quickly and easily locate all radio features.

SLIM, RUGGED DESIGN
Compact and IP54 rated. A durable design meets U.S. Military 810G standards for shock, vibration, water, dust and temperature extremes - so it will operate in the harshest working conditions.

PROMINENT FUNCTIONAL KEYS
Programmable button can be used to quickly access features including Call All / Page All – connecting you to all radios immediately without searching through your channel list. Private Reply – a private call feature – allows you to talk privately to the person currently talking to a group after the group radio transmission is over, freeing the radio channel from unnecessary back and forward chatter.

86b53auke_Motorola DTR Series Campaign - Image Update_product group_steel_700x400.png

DTR Series Accessories

DTR Series Accessories offer secure carry, flexible charging, reliable power, and discreet communication with push-to-talk functionality.

Available Product Options

Not sure which Motorola DTR Series Model is right for you?

Check out the Comparison Table below:

DTR Series Model DTR600 DTR700
Maximum Contacts 200 200
Maximum Groups 30 50
VibraCall®    
Drop In Charging Tray    
Color Display    
Digital One-to-One    
Digital One-to-Many    
Wide Area Coverage    
FCC License Needed?    
Military Standard 810    
Frequency 900Mhz 900Mhz
Battery Life 16.5 hours 16.5 hours
Power Output 1 Watt 1 Watt
Range 350,000 sq. ft./ 30 floors 350,000 sq. ft./ 30 floors

 

Features:
  • Interference free & private communications
  • Vibrant color display
  • Slim & rugged design
  • Prominent functional keys
  • Flexible call options
  • Wide area coverage
  • Loud & clear audio
  • License & hassle free
Applications:
  • ✓ Manufacturing & Warehouses in production - receiving - security
  • ✓ Hotel / Motel
  • ✓ Office buildings
  • ✓ Some education applications
  • ✓ Amusement & Water Parks
  • ✓ Hospitals / Assisted Living

The DTR Series Delivers:


• Greater in-building coverage

• Loud, clear audio right up to the edge of coverage

• Talk one to one, in groups or with specific users

• FHSS hoping for true privacy

• No fees, contracts, service towers or license needed

• Private Reply for one to one communications

• Rugged durability & slim profile


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.