Mag One BPR 50dX Offers Reliable, Clear Communication for Your Workforce
This portable two-way radio is designed for the demands of modern business, the Mag One BPR 50dX delivers versatility and high-performance for your workforce. Whether running a retail operation, managing events, or overseeing campus logistics, it ensures clear, dependable communication, when every second matters.
Take Control
A radio this versatile should be able to keep up. With 23 hours of talk time, your radio should last an entire shift and then some. But just in case, the USB-C port also lets you charge your radio with an ordinary USB charger.
Listen Up
3-watt maximum audio power output makes the BPR 50dX the loudest radio in the Mag One family, and noise cancellation means clear audio, even in a noisy environment
Stay Safe
With features like a dedicated emergency button, Lone Worker and remote monitoring, the BPR 50dX helps protect you and your staff
Ready to Work
A connected workforce makes for smooth operations with improved range performance allowing for clear communication across a wide expanse, and at IP55, the BPR 50dX can handle the wear-and-tear of a high-energy workday
Features & Benefits of the Mag One BPR 50dX
General Information
Device Overview: The BPR 50dX is a Mag One portable radio, replacing the BPR 40d model
Supported Frequencies: Available in VHF (136-147 MHz) and UHF (400-470 MHz) bands
Modes of Operation: Supports both analog and digital (DMR) communication
Warranty: Comes with a two-year limited warranty
Key Features
New Features: Includes USB-C charging, IP55 rating, top emergency button, noise cancellation, and 3W audio output for clear, loud sound
Updated Design: Features a modern look with a refreshed logo to highlight its upgraded design
Channel Support: Offers 64 channels, organized into 4 zones with a maximum of 16 channels per zone
Backward Compatibility
Fleet Compatibility: Works with BPR 40d and BPR40 portables in analog mode
Battery: Uses new improved batteries; BPR40 and BPR 40d batteries are not compatible
Accessories: Mag One audio accessories for BPR40 and BPR 40d remain compatible
MOTOTRBO™: Can function with MOTOTRBO radios when properly configured
Battery Life
Battery Type: 2200mAh Li-Ion battery
Storage Guidelines: Keep in a well-ventilated environment with temperature between 68°F (20°C) and 86°F (30°C) and humidity between 30%-60%
Safety Precautions: Avoid storing with flammable materials; do not disassemble, crush, puncture, shred, burn, or use heat sources to dry a wet battery
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.
