Skip to content Skip to navigation menu
msi-value-added-reseller-var_logo_vertical_white-box_article.png

RDX Series: A Sturdy, Yet Agile Radio Solution


A powerful combination of exceptional audio quality and excellent durability, Motorola's RDX Series is right for you. Discover what many managers already know – Motorola on-site two-way radios offer you a powerful tool for enhancing employee productivity and overall customer satisfaction. Now, Motorola brings you an edge in performance that you can leverage in your company and facility.

WHY THE MOTOROLA RDX SERIES?

With a heavy-duty, metal diecast chassis, the RDX Series meets Military 810 C, D, E, F standards and IP54/55 specifications for shock, rain, humidity, salt fog, vibration, sand/dust, temperature shock, plus high and low temperature.

Available Product Options

NOT SURE IF THE MOTOROLA RDX SERIES MODEL IS RIGHT FOR YOU?

Features & Benefits:
  • Exceptional audio quality
  • Repeater capable
  • Cloning capable
  • Computer programming software
  • Dependable & durable
  • Mil-Spec C - D - E - F
  • 10 or 16 channels
  • 4 Watt UHF models / 5 Watt VHF models
  • 89 UHF frequencies / 27 VHF frequencies
  • Lithium-Ion rechargeable batteries
  • Dimensions - 4.5"x 2.2" x 1.8"
  • Weight - 10.3 oz.
Applications:
  • ✓ Contractors
  • ✓ Manufacturing / Warehouses
  • ✓ Property Management
  • ✓ Educational Facilities
  • ✓ Golf Courses
  • ✓ Amusement Parks
  • ✓ Movie Theaters
  • ✓ Hospitals
  • ✓ Assisted Living / Nursing Homes

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.