features
- No maintenance required
- Can accommodate a maximum of 1 degree misalignment
| Lubricated | No |
| Coupling Size | 623 |
| Coupling Type | Chain |
| Material | Delrin |
| Style | N600 |
| Weight | 0.995 LB |
| EAN or UPC | 662288499657 |
| Lubricated | No |
| Coupling Size | 623 |
| Coupling Type | Chain |
| Material | Delrin |
| Style | N600 |
| Weight | 0.995 LB |
| EAN or UPC | 662288499657 |