Since its development of the first Japanese wet core type solenoid valves, NACHI has continued to make modifications and advancements of their unique solenoid design.
Solenoids include three main parts: solenoid coils, spools, bodies, all of which are manufactured by NACHI.
Featuring the following benefits:
• High quality & high durability
• High pressure, large capacity, with minimal pressure loss
• Compliant with global and international safety regulations
• The power consumption of the DC solenoid (D* and E*) is reduced which may encourage an energy savings
• Various series & optional function
Conformance with ISO recommended dimensions for most gasket installations enables a high degree of international compatibility.
Additional Features & Benefits
• Very long life - The movable iron core of the wet type solenoid is immersed in oil, which keeps it lubricated and cushions it from impact and vibration, ensuring very long life
• Low switching noise - The wet-type solenoid valve provides very low core switching noise, for quiet operation
• High pressure, large capacity, with minimal pressure loss - Comprehensive fluid reaction force compensation and low pressure compensation construction provide large capacity and low pressure loss
• Easy connections A special wiring box provides a COM port and indicator light as standard for simple wiring and maintenance
• Easy coil replacement A plug-in type coil enables one-touch coil replacement
• Wide-ranging backward compatibility makes it simple to replace previous valve models with this one. Combining this valve with a modular valve contributes to the compact configuration of the overall device
• Compliant with global and international safety regulations
Common Applications:
General industrial machinery
Mainly machine tools
Forging / forming equipment
Transfer machines required for complicated wiring
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.