- 1.378 in Inside Diameter
- 2.558 in Outside Diameter
- Steel
- Single Row
- 0.713 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inner Ring Width | 0.811 in, 20.6 mm |
| Bearing Material | Steel |
| Inch/Metric | Imperial |
| Outer Ring Width | 0.551 in, 14 mm |
| I.D. | 1.378 in, 34.987 mm |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Cage Material | Steel |
| O.D. | 2.558 in, 64.975 mm |
| Tolerance | ABMA Class 4 |
| Overall Width | 0.713 in, 18.1 mm |
| Weight | 0.596 LB |
| EAN or UPC | 53893195612 |

