Skip to content Skip to navigation menu

NTN Can Help You Leave Money-Draining Downtime in the Dust - for Pellet Mills


NTN precision-engineered bearings are proven to be pellet industry durable and dependable. Plus they’re readily available in a wide variety of fittings and come with hands-on support from experienced field engineers, all working to help you boost production like never before.

These tapered roller bearings from NTN are specifically engineered for pellet mill press rolls, with case-carburized components for impact and surge loading, plus features that reduce edge stress and fatigue.

Why NTN Tapered Roller Bearings for Pellet Mills?

NTN offers tapered roller bearings in ISO (metric), inch and J-metric series. NTN also supplies tapers as singlerow (cone/cup), two-row (back-to-back or face-to-face), double-row (double cup or double cone) and four-row assemblies.

Available Size Options

NTN Heat Treats Based on Application Needs:


Case carburization creates a hardened steel “case” around the outside of the bearing, while leaving a soft core, providing excellent heavy shock-load capabilities. Case carburization also delivers greatly increased component durability and extended life, resulting in increased maintenance intervals and reduced downtime.

Features & Benefits:

  • Case-carburized steel
  • Crowned rollers
  • Super-finished rollers & raceways
  • Products proudly made in USA & Japan
  • Inch & metric in stock with flexible inventory

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.