Skip to content Skip to navigation menu
Hydro-CraftHC-EC-12

HC-EC-12

END COVER STEEL END COVER; 11 7/8" DIAMETER; BUNA-N SEAL; NO DRAIN
Item #100361692
  • Steel End Cover
  • 11 7/8" Diameter
  • Buna-N Seal
  • No Drain
Hydro-CraftHC-EC-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel End Cover
  • 11 7/8" Diameter
  • Buna-N Seal
  • No Drain

description

  • End covers for replacement or retrofit are available in 12", 14", and 18" diameters. Made of steel and zinc-plated for corrosion protection. All end covers have drains and are also compatible with all types of hydraulic fluid.
Seal Material Buna-N
Material Steel
Dia. 11.875 in
Drain No
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison