- 6 1/2 in Blade Diameter
- 3500 Maximum RPM
description
- The MILWAUKEE® M18™ 6 1/2" Circular Saw provides users with powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing, and carpentry. The cordless circular saw is a high-performance tool that delivers the most durability in a cordless saw. It has a powerful 3,500 RPM motor to quickly and easily cut through tough material such as LVL headers. A magnesium upper guard gives best-in-class durability to protect the blade from drops. The soft-grip handle is ergonomically designed to provide superior comfort and balance for easily controlled cuts. An easy-to-read aircraft aluminum shoe is lightweight, durable and provides greater accuracy in rip cuts while using the lightweight cordless circular saw.
features
- Aircraft aluminum shoe provides greater accuracy
- Heavy-duty magnesium upper guard for maximum durability
- Fully compatible with the M18 system, featuring over 200+ tools
- Electronic brake stops blade quickly
- Ergonomic, compact and lightweight design with soft-grip handle for operator comfort
- On tool wrench storage for easy blade changes
- 50 Degree Bevel
includes
- (1) M18 6-/2" Circular Saw
- Blade and Wrench
| Bevel Stops | Yes |
| Variable Speed | No |
| No Load RPM | 3500 rpm |
| Charger Included | No |
| Saw Drive | Direct Drive |
| Color | Red, Black, Gray |
| Bevel Capacity | 1° |
| Handle Type | Grip |
| Main Handle Type | Grip |
| Depth Adjustment | No |
| Battery Charger Input Voltage | 120 V |
| Battery Voltage | 18 V |
| Battery Composition | Li-Ion |
| Dust Port | No |
| Height | 13.75 in |
| Spindle Lock | No |
| Cordless | Yes |
| Cut Depth @ 90° [Max] | 3.25 in |
| Energy Star Certified Recharging System | No |
| Dust Collection | No |
| Battery Ampere-Hour (AH) | 2.8 Ah |
| RPM [Max] | 3500 rpm |
| Cut Depth @ 45° [Max] | 1.625 in |
| Motor Bearings | Metal |
| Arbor Size | 0.625 in |
| Shoe Material | aluminum |
| Blade Dia. | 6 1/2 in |
| Overall Length | 12 in |
| Electronic Speed Control | No |
| Housing Material | Metal |
| Standard | CSA, UL |
| Includes | (1) M18 6-/2" Circular Saw, Blade and Wrench |
| Type | Electric |
| Dust Blower | No |
| Blade Wrench Included | No |
| Blade Location | Left |
| Integrated Work Light | Not Featured |
| Blades Included | 1 |
| Battery Ampere-hour | 2.8 Ah |
| Electric Motor Brake | No |
| Warranty | 5 Years |
| No. Of Batteries Required | 1 |
| Charge Time | 1 hr |
| Blade Type | 6 1/2 in x 24T Carbide Saw Blade |
| Weight | 9.05 LB |
| EAN or UPC | 45242155965 |

