Parker Hannifin Corp.
P33RA94BNYP
P33RA Series 1/2 in Global FRL Regulator (Standard/Common Port/Semi-Precision)
Item #110565861
- P33RA Series
- 1/2 in Port Size
- 30 psi Outlet Pressure
- Relieving Pressure Regulator Type
| Port Size | 1/2 in |
| Series | P33RA |
| Operation Type | Standard |
| Outlet Pressure | 30 psi, 2 bar, 0.2 mpa |
| Pressure Regulator Type | Relieving |
| Type | Standard |
| Weight | 1.9 LB |
