Do dirt and debris promote premature failure in your application?
By using the appropriate particulate and coalescing filters, air line contamination will be minimized by delivering clean dry air to your application. Particulate filters are used for the removal of solid particle contaminants down to 5 micron, as well as the removal of condensed liquids. Coalescing filters are designed to remove water, oil aerosols (not vapor) and particulate from air streams down to 0.01 micron in size. Installed in pairs, particulate and Coalescing filters ensure a continuous supply of high quality air.
Reducing required operating pressure saves money on air, as well as, wear and tear on machine components and seals.
Air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications. Used to provide a convenient and low cost method to reduce a supplied air pressure to a desired outlet pressure and transform a fluctuating air supply to a relatively constant reduced air pressure within the operating range of the regulator. This type of regulator is generally used in a wide variety of applications where reduced pressure is highly desirable for energy conservation, safety requirements, air circuit control and air instrumentation.
Lubrication reduces friction, extends seal life and can act as a coolant in the system.
Normal wear and tear is often caused by constant friction between two surfaces. Lubricators are used to add measured amounts of suitable oil into the air stream. Pneumatic lubricators inject an oil aerosol into the flowing air stream to automatically provide the proper amount of internal lubrication to air operated tools or other pneumatic devices extending the life of expensive tooling. Lubricators are designed to provide lubrication for most general applications in a pneumatic system. Units should be installed close to the application ensuring effective distribution of oil to pneumatic components. When using lubricators, it is important to use only petroleum based oil in order to avoid damage to the components and the seals.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.