Skip to content Skip to navigation menu

Parker Pneumatic Division North America: Unrivaled Reliability & Performance


Constructed of high quality, corrosion-resistant material and available in the widest selection of sizes, strokes, and diameters, Parker offers a range of styles including standard, compact, and stainless steel air cylinders.

86b2hurrx_Parker PDN Cylinders Campaign_700x400_0900-B9.png

SR, SRD, SRG Series


The SR series is a crimped, round body cylinder with a stainless-steel tube and aluminum end caps. Alternate versions include the SRD with Delrin® end caps and the SRG with stainless steel end caps. This series offers a wide variety of bore sizes and mounting styles to fit all different types of applications.

 

 

SR/SRM Series

SRD/SDM Series

Aluminum End Caps, 304 Stainless Steel Cylinder Tube

• Common Bore Sizes, stroke lengths and mounting styles in stock

• Custom product available to meet specific customer requirements

• 11 Bore Sizes: 5/16" to 3" • 28 Mounting Styles

• Single or double acting versions

• Available with bumpers and adjustable cushions

• Optional piston magnet for position sensing

• High temperature option +250˚F

Delrin End Caps, 304 Stainless Steel Cylinder Tube

• Stainless Steel piston rod standard

• Increased corrosion resistance over SR series

• Custom product available to meet specific customer requirements

• 5 Bore Sizes: 9/16" to 2"

• 3 Mounting Styles

• Available with bumpers

• Optional piston magnet for position sensing

 

86b2hurrx_Parker PDN Cylinders Campaign_700x400_0900-B13.png

P1P Series


• ISO 21287 conformity and global availability

• Proven seal design and materials throughout the cylinder

• Body extrusion in anodized aluminum with extra fine and hard internal surface for optimum operational conditions; end covers are sand blasted aluminum

• One of the widest ranges of sizes and versions for a broad range of applications

• Compact design and installation alternatives for flexible use in narrow spaces

• Efficient elastic cushioning absorbing residual energy to facilitate high speeds, short cycle times and reduced noise

• Flush, drop in global P8SAG sensors on all side faces for flexible and compact assembly and mechanical protection of the sensors

86b2hurrx_Parker PDN Cylinders Campaign_700x400_0900-B12.png

4MAP Safety Certified Rod Lock for 4MA Cylinder


The Parker 4MA cylinder now offers enhanced safety on machine with the introduction of the patented safety-certified 4MAP rod lock. The rod lock is available for 1.50" to 8.00" bore 4MA cylinders.

The 4MAP is a spring-engaged, air-released (or manual release) locking device to hold the 4MA cylinder piston rod during a power off or e-stop condition. It is suitable for use in applications up to Category 4 PLe.


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.