PPI Unit Handling Products & Capabilities
PPI provides unit handling pulleys and rollers for the following markets: parcel, warehousing, distribution and baggage. PPI standard parcel pulleys meet FedEx and UPS pulley standards, the end are painted safety yellow and guaranteed to ISO 1940/G100. They work to create solutions for their customers, they have the capabilities to engineer and manufacture components tailored to meet your industry specific needs.
The common PPI Unit Handling Product Offering Includes:
-Standard Parcel Pulleys
-Standard Rollers
-Gauge Wall Pulleys
-V-Groove Pulleys
-Low Noise Rollers
-Static End Rollers
-Tight Transfer Rollers
-Weighted Take-Up Pulleys
Why PPI Unit Handling Products?
With an array of pulleys and rollers, PPI additionally offers options to their unit handling capabilities, including: Legging & Knurling, Attachment Types: Weld-in, Fixed Bore, Adapter Type, Shafting Options and Bearing Options
Available Size OptionsDISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.