RBC Strength in Every Roller Revolution
A Superior Alternative
Smoother. Faster. Longer. Because That’s How They Roll.
Patented RBC Roller® double row cylindrical roller cam followers represent one of the most effective cam follower technologies available. They are “lubed for life,” have a higher load capacity, higher speed rating, and longer service life.
Advanced RBC Roller® sealing technology provides long-term protection for the rolling element system. Without effective sealing, even the performance of RBC’s precision roller guidance and cylindrical roller technology would be diminished. The contact lip seals provide sealing effectiveness for the cam follower’s full operating life. By keeping grease inside the cam follower and contaminants away from the rolling elements, RBC Roller® contact lip seals provide a “lubed for life” product.
The RBC Roller® provides many advantages compared to previous generation design and performance. Long, small diameter needle rollers mean lower load capacity, limited speed, and higher operating temperatures. The combination of minimal grease charge volume and more rapid lubricant degradation mean that relubrication is required for even moderate service life.
Overall, this product can be an acceptable alternative for your Cam Follower applications. It's equipped and ready to tackle some of the toughest machine and product control guidance challenges. If you'd like to drastically improve performance, choose the RBC Roller®.
RBC Roller
Patented RBC Roller® double row cylindrical roller cam followers represent one of the most effective cam follower technologies available. They are lubed for life, have a higher load capacity, higher speed rating, and longer service life.
Features & Benefits:
Lasts up to 4 times longer than standard cam followers
• Saves replacement costs
• Saves downtime costs
Maintenance-Free
• Saves maintenance costs
• Saves lubrication costs
• Saves time
Increased speeds
• Boosts productivity
Lower running temperature: Approximately 50°F cooler
Interchangeable with Needle Bearing Cam Followers
HexLube® Universal Cam Followers
The HexLube® Cam Follower allows lubrication through the head of the cam follower, eliminating the need to stock the screwdriver slot series. Also eliminated from the line were all unsealed cam followers. Reducing your inventory by this large amount can result in real savings.
Features & Benefits:
• Significant inventory reduction
• Allows re-lubrication in tight spots or when stud access is limited
• HexLube® Universal Cam Follower can eliminate the need to stock screwdriver slots or unsealed cam followers
• Sizes from 3/4" to 7" O.D.
• Eccentric & crowned versions
• Available in standard stud & heavy stud
Yoke Type Cam Followers
Yoke Type cam followers are intended primarily for applications where loading conditions exceed the capabilities of stud type cam followers, or where clevis mounting is desired. Clevis mounting provides support on both sides of the cam follower and permits use of a high strength pin. Yoke type cam followers are available with and without seals, and with crowned outer rings.
Caged Roller Followers
Caged roller followers provide large internal grease storage capacity for applications where relubrication is infrequent. Cage guided rollers and a very heavy outer ring cross section permit operation at high loads and high speeds. Caged roller followers are available with and without seals. The unsealed design provides the additional advantages of very low friction to prevent skidding in lightly loaded applications and provides for flow-through lubrication.
The RBC Roller® Cam Follower Advantage
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.