Skip to content Skip to navigation menu

Chemicals & Petrochemicals

Marathon Motors XRI® IEEE841 - Chemicals & Petrochemicals


The Marathon 3 Phase Electric Motors XRI® IEEE841 Line are designed to be used in extreme applications in the process industries such as chemical plants, oil & gas, chemical & marine industries, and other severe duty environments where long life and ultra-high efficiency are desired. This line is also designed for all “Mission Critical” applications where premium efficiency, variable speed and reliability are required and meets IEEE45 USCG Marine Duty as standard for offshore applications.

The patented MAX GUARD® insulation system delivers long, dependable motor life under the adverse thermal and dielectric stresses imposed by the high switching frequencies of PWM drives.

Blue Chip Series® XRI® - 841 Motor


• Wide voltage / frequency range meets global requirements

• IE3 efficiencies increase energy savings and reduce operating costs

• “Performance Matched” to all leading brands of drives to provide years of trouble-free operation

• Precision Balanced Motor

Explore these additional product features:

• Meets or exceeds NEMA Premium® efficiencies – NEMA Premium models are in compliance with EISA 2007

• Meets IEEE-841 standard for severe duty motor applications

• Bearing current protection (BCP), as noted

• Blue Chip Series® quality, 100% cast iron construction for rigidity and reduced vibration

• Provisions to add stub shaft for an encoder (182T-449T, TEFC only)

• Inpro / Seal® VBX® bearing isolators on drive end shaft extension TENV and on both ends of TEFC

• MAX GUARD® motor Class F insulation system

• Constant torque speed range is listed in CT speed range column

• 1.15 service factor on sinewave, 1.0 service factor on IGBT power 

MARATHON MOTORS BLUE CHIP SERIES® XRI® - 841 MOTOR IS GREAT FOR THE CHEMICALS & PETROCHEMICALS INDUSTRY:

• Designed to be used on any of these applications:

Extreme applications in the process industries such as chemical plants, oil & gas, chemical & marine industries, and other severe duty environments where long life and ultra-high efficiency are desired.

• This line is designed for all “Mission Critical” applications where premium efficiency, variable speed and reliability are required.

• The patented MAX GUARD® insulation system delivers long, dependable motor life under the adverse thermal and dielectric stresses imposed by the high switching frequencies of PWM drives. This line meets IEEE45 USCG Marine Duty as standard for offshore applications.

• Five-year warranty, provided by Marathon Motors


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.