Skip to content Skip to navigation menu

Forest Products

REGAL REXNORD™ SOLUTIONS FOR FORESTRY


Proven reliability, dependable expertise, and broad range of options including:

Bearings


Forestry equipment faces extreme conditions: constant vibration, high temperatures, and heavy loads. To meet these challenges, Regal Rexnord™ provides a comprehensive lineup of rugged bearing solutions built for long-lasting performance.

The Rex™ SHURLOK™ and Link-Belt™ spherical roller bearings offers excellent misalignment handling, field-adjustable clearance, and straightforward installation for enhanced safety and efficiency. For high-vibration environments, Rex eccentric locking bearing design delivers reliable performance with the industry-preferred mechanism trusted across forestry applications. When it comes to mounted ball bearings, the Sealmaster™ Skwezloc concentric locking series stands out with advanced sealing and anti-rotation technology for smooth, secure operation.

86b6742gx_Regal Rexnord Forestry - Bearings Campaign_linkbelt_700x400.png

Rex™ & Link-Belt™ Mounted Spherical Roller


Regal Rexnord™ offers a broad portfolio of spherical roller bearing solutions under the Rex™ and Link-Belt™ brands: engineered for performance, durability, and flexibility in demanding applications like forestry. With a wide range of sealing options, housing styles, shaft locking mechanisms, and end caps, these bearings are built to meet diverse operational needs.

The Rex™ 3000 Series are ideal for forestry applications, combining solid housings, larger rollers, field-adjustable clearance, and a two-piece outer ring to handle misalignment and heavy loads. The Rex SHURLOK™ bearing simplifies installation and removal with its patented tapered adapter design. Pre-lubricated housings and interchangeable seals help reduce setup time and extend service life, while high thrust load capacity ensures dependable performance in harsh environments.

86b6742gx_Regal Rexnord Forestry - Bearings Campaign_sealmaster_700x400.png

Sealmaster™ Skwezloc® Concentric Lock


The Sealmaster™ Skwezloc® Concentric Lock bearing is engineered to deliver reliable performance and long service life across a broad range of applications. Designed for easy installation, it features an innovative concentric lock collar with a circumferential groove that enhances grip—especially on worn or undersized shafts.

Industry-leading contamination protection: Felt labyrinth seal with rotating flinger helps keep debris out, with alternate seal options available

Excellent load handling capabilities: Wide outer ring increases grease capacity for better lubrication and durability

Product longevity: Direct lube path ensures efficient grease flow, reducing wear and extending bearing life

Broad portfolio: Available in multiple housing styles, seal configurations, and locking collar options to suit diverse needs

Built to perform in tough environments, Sealmaster Skwezloc bearings are a trusted solution for dependable operation and long-term value.

86b6742gx_Regal Rexnord Forestry - Bearings Campaign_Rex3000_700x400.png

REX™ 3000 Series Twistlock®


The Rex™ Twistlock® Bearing design consists of mating eccentric surfaces on the collar and inner ring. When the collar and inner ring are twisted together, the collar bore and inner ring bore move in offsetting directions. This creates a strong clamping force, assures a tight grip, and improves shaft locking capability.

86b6742gx_Regal Rexnord Forestry - Bearings Campaign_Rex6000_700x400.png

Rex™ 6000 Series Shurlok®


REX™ 6000 SERIES BEARINGS DRAMATICALLY EXTEND BEARING LIFE

Increase Efficiency and Profitability - By reducing installation errors, maintenance costs, and downtime. The innovative Rex 6000 Series SHURLOK® Adapter Mounted Roller Bearing is ideal for ISO 14000 compliance.

Rugged and Adaptable Design - Makes it excellent for mining, aggregate production, forest products, air handling, and other demanding applications. A solid housing and patented tapered adapter design ensure fast and easy installation and removal, and enable the use of inexpensive commercial grade shafting.

Shurlok Adapter Mounts - Available in many housing styles and shaft sizes range from 1-7/16 inches to 6-15/16 inches. They also have four interchangeable seal options and several auxiliary cap seal configurations to meet each unique application’s needs.


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.