Skip to content Skip to navigation menu

Forest Products

REGAL REXNORD™ SOLUTIONS FOR FORESTRY


Proven reliability, dependable expertise, and broad range of options including:

Couplings


When it comes to providing highly engineered products that improve productivity and efficiency for industrial applications worldwide, Regal Rexnord’s industry-leading brands are the most reliable in the industry. Regal Rexnord's commitment to customer satisfaction and superior value extends to every area of their business.

Applied® is proud to offer a variety of Regal Rexnord’s coupling solutions for the Forest Industry. Browse below to see what is available, or contact your Applied® sales associate, today.

03_Landing Page Hero_Regal Rexnord Forestry_700x400.png

FALK® LIFELIGN® GEAR COUPLINGS


• Compact & Cost-Effective: Continuous sleeve coupling offers a simple, low-mass design with lower initial cost than flanged types

• Versatile Application: Easily adapts to various setups with two hubs & one sleeve

• Extended Reach: Floating shaft assemblies bridge long distances without extra bearing supports

• Misalignment Flexibility: Type G20 coupling handles offset, angular misalignment, & end float; ideal for close-coupled machinery

• Service-Friendly Design: Spacer couplings simplify pump & compressor maintenance with quick-delivery stock lengths & custom options

02_Landing Page Hero_Regal Rexnord Forestry_700x400.png

FALK® Steelflex


• Fast, Hassle-Free Maintenance: Replace-in-place design eliminates hub movement & shaft re-alignment, reducing downtime

• Extended Service Life: Alloy steel tapered grids & Falk Long Term Grease (LTG) enable up to five years without re-lubrication

• Protects Equipment: Original T-Grid design absorbs shock loads & dampens vibration, cutting peak torque by up to 30%

• Built for Demanding Applications: Ideal for paper machines, ball mills, slurry pumps, conveyors, fans, & more

• Reliable Performance: Engineered to reduce wear & extend the life of connected components in tough industrial environments

06_Landing Page Hero_Regal Rexnord Forestry_700x400.png

OMEGA® ELASTOMERIC COUPLINGS


• Split-in-Half Flex Element: Enables quick assembly/disassembly without disturbing hubs or connected equipment

• Reversible, Interchangeable Hubs: Identical bolting patterns reduce inventory and adapt to various shaft spacing setups

• Non-Lubricated, Material-Flexing Design: Uses high-performance polyurethane for maximum durability and fatigue resistance

• Torsionally Soft Element: Cushions shock loads and vibration, extending equipment life

• Polyurethane-to-Metal Bond: Eliminates slippage and simplifies installation compared to mechanically clamped designs

• Versatile Mounting: Operates in horizontal or vertical applications without extra components

• Visual Inspection Ready: Easy maintenance checks for industrial environments

04_Landing Page Hero_Regal Rexnord Forestry_700x400.png

THOMAS® FLEXIBLE DISC COUPLINGS


• Efficient Power Transmission: Connects two shafts while accommodating misalignment for smooth, reliable torque transfer

• Protects Equipment Integrity: Absorbs shock, vibration, & load reversals while minimizing backlash & bearing stress

• Optimized for Misalignment: Designed to handle angular, parallel, & axial misalignments that naturally develop during operation

• Extended Service Life: Proper installation & initial alignment preserve coupling longevity & reduce wear on connected machinery

• Application-Specific Selection: Regal Rexnord experts help ensure the right coupling size & type for your operating conditions

05_Landing Page Hero_Regal Rexnord Forestry_700x400.png

FALK® Wrapflex Elastomeric Couplings


• Boost Uptime & Profitability: Quick, easy installation and replace-in-place elastomeric elements minimize downtime and reduce inventory costs

• Engineered for Tough Environments: Durable polyurethane element resists wear and chemicals, with torque capacity up to 133,000 in-lb (15,027 Nm)

• Flexible Design Options: Available in close-coupled and spacer configurations to suit various shaft spacing needs

• Built to Last: Patented hub and flex element design, 12 available sizes, and ATEX certification ensure long-term reliability

• Made to Order: Contact your local service center to request a quote for a custom-build to match your application


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.