Skip to content Skip to navigation menu
01_Banner_Industry Web_1284x175_Longer FADE.png

SealMaster_articlelogo.png

Sealmaster® PN Gold™ Mounted Ball Bearings - Food Grade


Sealmaster® PN Gold™ Mounted Bearings come within a variety of 316 stainless castings or high strength composite housing configurations. They are now rated to IP69K specifications - necessary when washdown bearings are required to meet various government rules for food & beverage safety.

The high performance triple-lip seal is the latest innovation on sealing technology. The combination of stainless flingers and FKM lip materials provides strong defense against contaminant entry, GoldPlex® FG H1 food grade grease loss, and wear.

The Sealmaster® PN Gold™ Mounted Ball Bearings are great for the food industry:

• Bearing Races: The inner and outer rings of the Sealmaster PN Gold are manufactured with high phosphorous electroless nickel plated 52100 steel. This provides exceptional corrosion resistance.

• Wide Outer Race: Sealmaster products offer the industry’s widest outer race. The high phosphorous, electroless nickel outer race is 13-26% wider than conventional outer races. It comes standard with patented tapered-land bearing race profile that achieves increased grease capacity with improved sealing options. Additionally, the wider outer ring increases surface area for greater absorption of shock load.

• Stainless Steel Housing: A high quality solid base is designed with passivated 316 stainless steel investment casting. This provides the highest amount of corrosion resistance currently available for stainless steel housings and also yields a smooth, easy-to-clean surface.

• Composite: High strength composite with reinforced stainless steel bolt ferrules for high load capacity. It also provides increased strength around the bolt holes. The solid construction with machined base was designed for minimal gaps with no fillings.

• High Performance Seal (HPS): The triple-lip contact seal design provides multi-directional sealing to minimize contamination entry and retain lubrication.

• Specialized Food Grade Lubrication: Sealmaster PN Gold bearings are factory-filled with USDA HI-approved Sealmaster GoldPlex-FG (Food Grade) grease.

• Sealmaster SKWEZLOC Concentric Locking Collar: Delivers smoother and quieter operation. The collar is coated for corrosion resistance. It has a Torx head cap screw that resists stripping up to 12 times longer than hex screws.

o Near-perfect ball path roundness

o Fretting corrosion reduction

o Eliminates shaft damage form setscrew locking

o Minimizes bearing-induced vibration

Best Industries for SEALMASTER® PN GOLD™ MOUNTED BALL BEARINGS

  • Engineered to provide outstanding performance for industries with corrosive wash-down environments
  • Food & Beverage
  • Pharmaceuticals
  • Chemical Processing

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.