Skip to content Skip to navigation menu

Forest Products - Wood Yards & Saw Mills

Rexnord Bearings - Forest Products - Wood Yards & Saw Mills


No matter which wood product you produce, it is critical to work with a supplier that offers a wide range of products, services and solutions to equip your specific application. Applied® is proud to partner with Rexnord to bring you industry experience that can help reduce downtime and lower total cost of ownership.

REX Mounted Roller Bearings


Rex spherical roller bearings set the standards for bearing performance, superior shaft mounting, and customization. When it comes to high-performance customizable spherical roller bearings, you can rely on Rex.

Rexnord's REX Mounted Roller Bearing is great for the forest industry:

• Designed to address one of the biggest causes of premature bearing failure: misalignment

• The Rex roller bearing’s unique two-piece outer race provides industry leading static and dynamic misalignment capacity of +/- 2 degrees – double the capacity of other bearings in the market

• Additional static misalignment capacity allows for inaccuracies in the installation process, reducing the potential of premature bearing failure due to installation error

• Additional dynamic misalignment capacity accommodates increased shaft movement during operation, reducing the potential for premature bearing failure

• Two-piece outer ring has the ability to address the most common bearing issues in the field – vibration, high operating temperature, noise, high speed, and shock

• Your choice of seals, auxiliary caps, and other customizable features

Link-Belt Mounted Roller Bearings


Link-Belt bearings are the workhorse of the bearing industry. Link-Belt’s rugged spherical roller bearings perform with outstanding misalignment capabilities, field adjustable clearance, and excellent sealing options. Link-Belt roller bearings promise reliability no matter the job.

Rexnord's Link-Belt Mounted Roller Bearing is great for the forest industry:

• Two-piece outer ring, designed to address a leading issue of premature bearing failure: misalignment.

• Provides double the static and dynamic misalignment capacity of other bearings in the market

• Additional static misalignment capacity allows for inaccuracies in the installation process, reducing the potential of premature bearing failure due to installation error

• Additional dynamic misalignment capacity accommodates increased shaft movement during operation, reducing the potential for premature bearing failure due to movement and imbalance

• Two-piece outer ring has the ability to address common bearing issues in the field – vibration, high operating temperature, noise, high speed and shock

• Provides excellent sealing options and bearing seals which can be changed in the field; try different options to determine the right seal for your application, without full replacement

Rexnord PT Select Spherical Roller Bearings


Rexnord’s PT Select spherical roller bearing line offers the Rexnord performance and quality you have come to expect in an off-the-shelf solution. Available in common shaft sizes and housing styles, PT Select is the go-to roller bearing solution for high quality and fast delivery. PT Select outclasses and outperforms the competition.

Rexnord's PT Select Spherical Roller Bearing is great for the forest industry:

• Developed to meet customer demand for high quality, standard off the shelf bearings

• Designed to operate with the highest performance possible – all parts are linked with Rexnord’s QR code system, giving you instant access to installation and maintenance manuals, technical specs, and the opportunity to obtain an additional one-year warranty, provided by Rexnord

• Offer both clearance and triple lip seal options, and PT Select’s triple lip seals offer superior speed ratings

• Undergo 100% spin testing to ensure smooth concentric loading

• PT Select’s precision geometry is designed to reduce stress on the housings and create a cool running bearing with minimal vibration


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.