Skip to content Skip to navigation menu

Forest Products

Rexnord Couplings - Forest Products


When it comes to providing highly engineered products that improve productivity and efficiency for industrial applications worldwide, Rexnord is the most reliable in the industry. Rexnord's commitment to customer satisfaction and superior value extends to every area of their business.

Applied® is proud to offer a variety of Rexnord’s coupling solutions for the Forest Industry. Browse below to see what is available, or contact your Applied® sales associate, today.

Falk Lifelign® Gear Couplings


• Affordability: Lifelign® Gear Couplings are a cost-effective option. The industry’s highest torque rating and largest bore capacity result in savings of up to 35% compared to the competition.

• Increased Uptime: Long Term Grease (LTG) lubrication and a four-point seal provide maximum lubrication retention, extend the coupling life and contribute to reduced maintenance needs.

• Better Equipment Protection: Lifelign’s triple-crowned teeth are crowned on the root, tip and face to articulate freely, minimizing wear caused by misalignment. The triple-crowned teeth protect equipment from damaging loads by eliminating tip-loading while reducing backlash and radial clearances.

• Interchangeability: AGMA bolt pattern, half for half interchangeability makes Lifelign a replacement option for other gear coupling brands. 

FALK'S LIFELIGN® GEAR COUPLING is GREAT FOR THE FOREST INDUSTRY:

• Large flex hubs accommodate high-torque applications in space-limited installations

• 21 sizes and 13 models for general purpose, high-speed and high-torque applications

• Up to 23.75 inches (603.3 mm) bore capacity

• Up to 14,490,000 in-lb (1,637,150 Nm) torque capacity

• Three-year, heavy-duty warranty, provided by Rexnord

Falk Steelflex® Grid Couplings


You want a trusted name when it comes to providing power transmission products that improve productivity and efficiency. Known for durability in critical applications, Falk Steelflex® Grid Couplings combine the economy and high torque capacity of a gear coupling with the torsional flexibility and low maintenance of a disc or elastomeric coupling.

Falk Steelflex Grid Couplings are available in the widest range of sizes and accommodates the highest torque load of 8,250,000 lb-in (932,250 Nm). Offering a comprehensive set of options ensures the Falk Steelflex Coupling is the right product for an assortment of our customers' applications.

FALK'S STEELFLEX® GRID COUPLING IS GREAT FOR THE FOREST INDUSTRY:

• Third party testing has shown that Falk Steelflex Couplings are 4.7X and 16X more durable than the top two competitors, and capable of surviving up to 2X longer in real-life misalignment conditions

• Absorbs shock load, low maintenance

• Up to 8,250,000 in-lb (932,250 Nm) torque capacity

• Five-year, heavy-duty warranty, provided by Rexnord

Rexnord Omega® Elastomeric Coupling


Rexnord Omega® Couplings are well recognized as the industry benchmark for elastomeric tire couplings. These non-lubricated, material-flexing split-in-half couplings are used in a variety of demanding applications. They also have an excellent vibration damping capability, helping to extend the life of your connected equipment. They offer high misalignment capacity, easy installation, and replace-in-place design while accommodating a wide range of shaft gaps. 

REXNORD'S Omega® Elastomeric coupling is GREAT FOR THE FOREST INDUSTRY:

• Anti-corrosive coated steel shoe and stainless-steel hardware available with Omega HSU-J Green

• Split-in-half design for easy assembly and replacement without having to remove the hubs or realign equipment

• Interchangeable hubs between closed coupled and spacer elements allow for reduced inventory

• Polyurethane-to-metal bond minimizes coupling components and eliminates fretting wear between the hub and element
associated with jaw and sleeve coupling designs

• Radial bolting provides easier access than axially bolted couplings in a confined design envelope

• Two rows of radial holes grant more spacing adjustability

• High-misalignment capacity accommodates unavoidable misalignment with reduced reactionary forces on connected equipment

• Torsionally-soft, weight-balanced flex elements cushion shock loads and vibration to protect connected equipment


Rexnord Omega & Viva Coupling Products

Omega Standard Orange

• General purpose applications requiring the highest misalignment capacity

• Available with imperial or metric capscrews

Omega Heavy Duty Yellow (HDY)

• 25% greater torque capacity over Omega Standard Orange allows for possible downsizing

• Available with imperial or metric capscrews

Omega Hydrolytically Stable Urethane Green (HSU)

• Ideal in hot or humid conditions in addition to acidic or alkaline environments

• Anti-corrosive shoe coating available (HSU-J) for use in highly caustic environments

• Available with imperial or metric capscrews


Rexnord Thomas Disc Coupling


• Unsurpassed in Proven Reliability and Quality: Thomas disc couplings are engineered for infinite life. Rexnord’s experience and dedication to conservative design standards ensure maximum reliability on the most critical power train systems.

• Longstanding Industry Experience: Since 1914, Rexnord engineers have worked with customers to design and enhance Thomas disc coupling solutions. Rexnord works with customers to select and customize designs that are optimized for their specific applications.

• Solutions-Based Product Offering: The Thomas coupling designs incorporate features optimized for motor, engine and turbine driven applications. For custom applications, Rexnord frequently works with customers to solve unique problem such as:

• Torsional tuning for variable frequency drives (VFD)
• Balancing for high speed applications
• Split hub mounting
• Electrically insulated couplings

REXNORD'S THOMAS DISC coupling is GREAT FOR THE FOREST INDUSTRY:

• Allows for visual inspection and easy replacement of disc packs and center members

• Features zero backlash, low restoring forces, electrically insulated designs

• Over 25 sizes; Optional designs for coupling mounting and disconnect, brake mounting and overload protection

• Up to 16.0 inches (405 mm) bore capacity

• Up to 3,390,000 in-lb (383 019 Nm) torque capacity

• Up to 36,000 rpm (36 000 rpm)

• API 671/ISO 10441 (when specified), API610/ISO 13709, ISO 14691, ATEX II 2GD c T6


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.