Skip to content Skip to navigation menu
Falk_articlelogo.png

Built to Last, Ready to Work: Rexnord Falk Couplings


Superior lubrication, the largest maximum bore in the market and vibration damping by as much as 30% - These are just a few reasons why industries in construction, mining, aggregate and more trust Rexnord Falk Couplings for reliable, durable power transmission during tough operations. It's one more way Applied® helps you save time, money and make your job easier.

Why Falk Crown Tooth Gear Couplings?

Falk Crown Tooth Gear Couplings offer superior lubrication, grease and four-point seal to extend life and reduce maintenance, triple-crowned teeth have crowns on all working portions of the teeth, and accommodates misalignment and movement.


Features:
  • Built to last longer
  • Interchangeable half-for-half with other standard AGMA brands
  • High torque ratings and large bore capacities result in savings of up to 35% compared to competition
  • Long Term Grease (LTG) lubrication and four-point seal provide maximum lubrication retention – extend the coupling life – and contribute to reduced maintenance needs
  • Lifelign’s triple-crowned teeth are crowned on the root – tip and face to articulate freely – minimizing wear caused by misalignment
  • The triplecrowned teeth protects equipment from damaging loads by eliminating tiploading while reducing backlash and radial clearances
Applications:
  • ✓ Pumps
  • ✓ Paper machines
  • ✓ Conveyors
  • ✓ Pulpers
  • ✓ Crushers


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.