Pulp & Paper
Falk Gear Drives - Pulp & Paper
Falk A-Plus Parallel Shaft Gear Drive
A-Plus Parallel Shaft Gear Drives feature super-rugged designs to meet every operating challenge. And they're site-proven in the world's most demanding applications to take plenty of tough, on-the-job punishment.
You can rely on Rexnord Falk A-Plus Parallel Shaft Gear Drives to deliver picture-perfect performance right from the start. Application-engineered to minimize stress and wear, and to extend service life, these drives deliver steady, trouble free operation, day-after-day. They're also specially designed and constructed to offer you maximum application flexibility.
Rexnord's A-Plus Parallel Shaft Gear Drive is great for the pulp & paper industry:
• 17 unit sizes up to 5.5M Ib-in (620 kNm)
• Reductions from 1.8:1 to 438:1
• Compact split steel housing design
• Case-carburized and ground gearing
• Alignment-free conveyor drive available as standard package
• Three-year heavy-duty warranty, provided by Rexnord
• Versatile cooling accessories, including shaft fans, electric fans, cooling tubes and heat exchangers
• Continuous-duty ratings (AGMA)
• Available Smart Condition Monitoring Package that provides measurements in real time, minimizes unplanned production downtime, reduces unnecessary maintenance and increases safety
Y-Unit Gear Drive
Falk gear drives have benefited from specialized research, design, and construction know-how. These precision manufactured, parallel shaft drives have become the standard in demanding applications throughout industry.
To maintain this reputation, and to keep a step ahead of today’s increased industrial requirements, Falk Y Unit Gear Drives transmit at higher capacities up to 10,000 hp (and 2.8 million lb-in output torque), without increasing the housing size.
This means improved strength and performance, day after day and year after year. Falk gear drives have benefited from specialized research, design, and construction know-how. These precision manufactured, parallel shaft drives have become the standard in demanding applications throughout industry.
To maintain this reputation, and to keep a step ahead of today’s increased industrial requirements, Falk Y Unit Gear Drives transmit at higher capacities up to 10,000 hp (and 2.8 million lb-in output torque), without increasing the housing size.
Rexnord's Y-Unit Gear Drive is great for the pulp & paper industry:
• High capacity bearings designed to exceed minimum AGMA specifications
• Heavy duty shafting that provides accurate support and alignment under adverse loading conditions
• Three-year heavy-duty warranty, provided by Rexnord
• No leak seals, keeps oil in and dirt out
• Fabricated steel housings provide maximum strength and rigidity
• Positive lubrication provides higher thermal ratings through the use of a large oil reservoir
• Precision gearing delivers surface durability, greater resistance to abrasion and breaking, and more load carrying capacity
• Available Smart Condition Monitoring Package that provides measurements in real time, minimizes unplanned production downtime, reduces unnecessary maintenance and increases safety
Falk V-Class Gear Drive
The Falk V-Class Gear Drive is the standard in gear drives from Rexnord — a drive that’s born to lead and built to last. When asked for the gear drive that delivers reliability, keeps maintenance costs down, maximizes uptime and utilizes the latest technology, the answer is the Falk V-Class. With its cooler operating temperature, optimal power and advanced technology, the Falk V-Class Gear Drive outperforms and outlasts the competition.
Rexnord's V-Class Gear Drive is great for the pulp & paper industry:
• 31 unit sizes, up to 3M lb-in (340 kNm) torque
• Parallel shaft (VP): single, double and triple reduction
• Internal backstop
• Shaft fan, electric fan or DuraPlate cooling available
• Heavy-duty ductile iron housing withstands shock loads
• Exclusive Magnum no-leak seal design
• Horizontal split-housing allows easy disassembly/assembly for maintenance
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.