For an operation to run smoothly, it must be supported by reliable parts, known to withstand regular wear and tear, and the need for an unplanned or emergency shutdown. Rexnord understands this need for reliable parts in the food and beverage industry, and has designed its TableTop® chain to stand up against the high-volume and high-speed needs of the beverage industry. Their products are engineered to last, therefore helping customers to decrease downtime for care and maintenance and run with a more maintainable operation.
Rexnord's 820 Series TableTop® Chain is great for the food industry:
• Strong and stable materials made to withstand high performance needs
• According to Rexnord can reduce wear up to 40% over plain acetal and 25% over low-friction acetal
• Designed for greater operating speeds in hostile beverage operation applications
Rexnord designed for single-file conveyance applications
It is critically important for food and beverage industry conveyance systems to have filing and packaging line requirements match, to encourage proper performance specifications on the chain as it conveys.
Rexnord knows how important meeting this expectation can be, and has introduced their 820 Series TableTop® chain. When procured, this can provide a cost-effective solution to meet performance and care expectations, for single-file conveyance systems, when filing speeds may be less critical.
Encourages productive functionality for your conveyance applications
Rexnord’s 820 Series TableTop® chain can be used on standard sprockets and run on all standard conveyor structures.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.