- 2-1/2" NH 30 DGR RL SUCTION ELBOW
applications
- For use on pump discharge valves or suction inlet to minimize hose kinking
| Finish | Polished Chrome Plated |
| Male Thread | NST (NH) |
| Material | Brass |
| Female Thread | NST (NH) |
| Female Thread Size | 2 1/2 in |
| Male Thread Size | 2 1/2 in |
| Angle | 30 degrees |
| Weight | 4.42 LB |

