Rust-Oleum Solutions for Every Surface
Rust-Oleum knows that there is nothing more important than understanding the big picture when taking on a project and that each project has its own challenges and obstacles to overcome. They strive to provide the right products for the job, consistently offering innovative solutions that will exceed your expectations.
That’s why Rust-Oleum offers a complete line of cleaners, paints, primers, topcoats, floor coatings, and roof repair materials that help enhance and protect a wide variety of surfaces.
Paints
1600 System Multi-Purpose Enamel Spray Paints
Item# 1644830, 1692830V, 1660830

From Rust-Oleum, the most trusted name in spray paint, Industrial Choice is a multi-purpose spray paint developed for everyday industrial maintenance applications.
UTILI-T General Purpose Spray
Item# 387389, 387391, 387392

Aerosol coating that is a quick, cost-effective solution for painting or marking items with reliable performance.
Concrete Saver 5600 System Acrylic Urethane Floor Paint
Item# 261115, 251289, 251286

5600 System Acrylic Urethane Floor Paint is a single-component urethane modified acrylic coating designed for use on concrete floors.
Primers
Universal Acrylic Primer
Item# 292606, 278808, 292603

Universal Acrylic Primer This water-based acrylic primer sticks to all surfaces without sanding. Superior rust inhibitive properties seal surfaces uniformly.
ROCPrimer Universal Rust Inhibitive Alkyd Primers
Item# 255610, 255617, 302140

ROCPrime® Water-Based Hybrid 1K Epoxy Primer This low VOC, high performance water-based hybrid epoxy primer provides single-component convenience with two-component results.
ROCEpoxy High Solids Epoxy Primer
Item# HS9381407, HS9303604

High Solids Epoxy Primer HS9300 is a fast drying, two-component product designed to be part of a coating system for superior corrosion protection. This high solids, rust-inhibitive primer can be applied to clean, abrasive blasted steel or slightly rusted steel, masonry or concrete.
Metal Protective Coatings
ROCEpoxy Direct-to-Metal Epoxy Mastic 9100
Item# 214432, 297081, 214432

A two-component, high-solids epoxy coating that provides a durable, abrasion and chemical resistant protective surface suitable for most industrial environments.
ROCAcrylic Direct-to-Metal Acrylic Enamel 3800
Item# 316536, 314387, 316531

ROCAcrylic Direct-to-Metal Acrylic Enamel 3800 is a high performance, fast drying, water-based coating for interior or exterior use. This product provides excellent corrosion and adhesion, UV and impact resistance suitable for painting multiple surfaces anywhere an ultra-smooth, durable finish is desired, and corrosion protection is required.
Epoxies
Concrete Saver TurboKrete Concrete Patching Compound
Item# 5494323, 253479

TurboKrete® All-Purpose Epoxy Repair Quickly and easily repairs concrete cracks, spalls and leaks. These 100% solids epoxy products are available in two application methods; a pre-measured, three-component, trowelable epoxy mortar in a pail and also a convenient 2K caulk tube cartridge.
The MULE (Modified Urethane Latex Epoxy)
Item# 375642, 393445, 375661

The MULE is an easy to use, versatile, abrasion resistant coating designed for high traffic areas that are subject to routine cleaning and disinfecting. The MULE can be applied inside or outside on walls, doors, trim, railings and even floors*.
*Floor Use: Recommended for pedestrian walkways and line striping exposed to heavy foot traffic and carts, showrooms, storage areas and light traffic garages. Not recommended for heavy vehicle or constant forklift traffic areas or any areas exposed to frequent moderate or harsh chemicals. Refer to the Technical Data Sheet for additional information.
Floor Care
Concrete Saver FastKote UV Stable Polyurea Floor Coating
Item# 277499

Fast-cure polyurea floor coatings that fully cure and accept vehicle traffic in only 24 hours. These high gloss coatings are highly chemical and abrasion resistant, and ideal for use in industrial and commercial facilities.
Concrete Saver Durability Floor Coating Additive
Item# 280945

Designed to increase the wear resistance of thin film floor coatings, this additive also reduces gloss to help hide surface imperfections. It boosts abrasion resistance by 40%, adds a fine micro-texture to improve slip resistance, and maintains coating color. Simply blend in for enhanced performance.
Concrete Saver UltraWear Floor Coating Additive
Item# 213898

Enhance the durability, texture, and slip resistance of any concrete coating with this easy-to-use additive. UltraWear® boosts strength with fine granules and mixes easily—just one bag per gallon of coating. Ideal for improving floor performance with minimal effort.
Floor Matting
SafeStep Anti-Slip Matting
Item# 356762, 356770

Anti-Slip Matting products are ideal for high foot traffic areas where safety and fluid drainage is necessary. This heavy duty matting is available in two types; oil/grease resistant and animal fat resistant, to provide safe walkways in their respective environments.
SafeStep Anti-Slip Step Edges
Item# 271818, 271820

Heavy duty, pre-formed anti-slip step edges provide corrosion resistance for damaged, worn or slippery steps or surfaces. Designed to be virtually indestructible, SafeStep products resist corrosion and chemical wear, and are extremely durable for pedestrian, vehicle or forklift traffic. Step edges are available in a variety of sizes, with coarse and medium grit textures.
SafeStep Anti-Slip Step Edges
Item# 271818, 271820

Heavy duty, pre-formed anti-slip sheeting provide corrosion resistance for damaged, worn or slippery steps or surfaces. Designed to be virtually indestructible, SafeStep products resist corrosion and chemical wear, and are extremely durable for pedestrian, vehicle or forklift traffic. Sheeting is available in a variety of sizes, with coarse and medium grit textures.
Cleaning Chemicals
Rust-Oleum Professional Cleaners Cleaner Degreaser
Item# 352255, 352261

Rust-Oleum Professional Cleaners Cleaner Degreaser quickly removes a variety of tough soils, including grease, oil, paint, adhesive, tar and wax, from most non-porous surfaces without leaving a residue. Ideal for industrial cleaning applications and for use on tools, machinery, engine parts, construction equipment, fiberglass, unfinished concrete, masonry, asphalt and more. This fast-acting degreaser is color fast and fabric safe.
Rust-Oleum Professional Cleaners Foaming Glass Cleaner
Item# 381658, 352243

This ready-to-use, ammonia-free formula easily removes dirt, fingerprints and other smudges.
Rust-Oleum Professional Cleaners Neutral Floor Cleaner
Item# 352240, 388628

A concentrated formula designed to effectively remove dirt, dust and grime. This neutral pH cleaner will not damage, stain or break down floor finishes.