Skip to content Skip to navigation menu
pg_supplierLandingPage_SCJ_GFX_nobkg_hero.png

An Innovation in Heavy Duty Hand Cleaning by
SC Johnson Professional®


Unlike traditional heavy duty soaps and hand cleaners, Solopol® GFX™ is effective in removing the toughest dirt, grease and grime without damaging your skin.

Solopol® GFX™ does not contain harsh solvents or pumice, safeguarding against dry, cracked skin. Its rich, patented foamy lather covers the skin better than traditional heavy duty cleaners so you get a more complete wash. And, it rinses away quickly without clogging your drains. Your hands deserve Solopol® GFX™!

 

ECOLOGO®, USDA BioPreferred and Green Seal® Certified

Solopol® GFX™ has three independent certifications verifying the product complies with the strict bio-based or environmental standards established by each certification body. These are third-party certifications and strictly monitored by each entity independently.

 

Features & Benefits:


• Highly Effective Solvent-Free Formula - Specially formulated to provide the high level of cleaning performance normally associated with solvent based products. Effectively removes ingrained oil, grease, carbon black and lubricants.

• Patented Foaming Technology - Each dose incorporates two types of scrubbing agents (cornmeal and olive pit) uniquely suspended in the foam.

• Pleasant & Efficient Handwash - Each dose of Power Foam spreads quickly across the hands to emulsify soilings and is easily rinsed away with water for thorough and efficient cleaning.

• Mild Formulation - Dermatologist tested to verify and confirm this product does not elicit dermal irritation.

• Cleans Fast - In end user testing, 80% of workers described Solopol® GFX™ as cleaning the hands fast or very fast.

• Ideal For High Frequency Use - Clinically proven to be non-irritant and kind to the skin. Non-aggressive formula leaves hands clean, fresh and feeling smooth and conditioned. Clinical testing shows that after repeated, daily use, the skin barrier function remains in a healthy condition. In end user testing, 78% of workers described their hands as feeling smooth and cared for after using Solopol® GFX™.

• Contains Cornmeal and Olive Pit Scrubbing Agents - Cornmeal and olive pit scrubbing agents are uniquely suspended in the foam to give a deep clean without damaging the skin. The scrubbing agents are easily rinsed away, preventing blocked drains and pipes.

• Independently Dermatologically Tested - Patch testing shows the product to be non-irritating in use. Compatible With Rubber Production Process - independently tested at the German Institute of Rubber Technology (DIK) and proven to have no negative effect on the vulcanization process.

• Contains Moisturizer - Helps prevent skin dryness, leaving the hands feeling smooth and firm. Formulated Close to the Skin’s Natural pH Value (4.0 - 6.5) - helps minimize disruption from product use to the skin’s acid mantle, a natural layer which acts to help support the natural bacteria balance.

• Silicone-Free - The product will have no adverse effect if in contact with surfaces prior to the application of paint or surface coatings.



DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.