Break the Chain of Infection with SC Johnson Professional®
The SC Johnson Professional® Targeted Hygiene Program
The COVID-19 pandemic has highlighted the risk of infectious diseases and the need for a practical, targeted approach to hygiene; one that can work in combination with social distancing and facial coverings to break the chain of infection.
There is a misconception that commonly touched surfaces are the points of highest risk. However, it is the behavior of people touching those surfaces without practicing hand hygiene that is the real issue.
To prevent frequent re-contamination, we need to combine cleaning & disinfecting those surfaces with effective hand hygiene at the high-risk moments when hands can become contaminated.
Essential Products for Targeted Hygiene
HAND SANITIZERS
InstantFOAM™ COMPLETEPURE
This 80% ethanol-based foam can be used at the targeted hygiene point-of-need anywhere in a facility and is proven to kill 99.999% of many types of common germs in 15 seconds.
InstantFOAM™ Non-AlcoholPURE
This highly effective, alcohol-free foam hand sanitizer is proven to kill 99.99% of many common germs in as little as 30 seconds.
GENERAL PURPOSE FOAM SOAPS
Proven to wash away 99% of dirt and germs when used properly, the products have been formulated with one of the mildest preservatives and added skin conditioners, making them pleasant on the hands and suitable for all ages. Both fragrance and fragrance-free & dye and dye-free gentle foam hand wash options.
HAND HYGIENE DISPENSING SYSTEMS & STANDS
The right products need to be located in the right places to enable facility users to perform appropriate hand hygiene. These products are available in multiple formats making it easy for you to select the right products for every area within your facility.
SURFACE CLEANING & DISINFECTION
Frequent, targeted cleaning & disinfection of commonly touched surfaces is essential to effectively remove soils, dirt, germs and other contaminants. This reduces the risk of cross contamination through surface contact.
Break the Chain of Infection: Targeted Hygiene Program
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.