Skip to content Skip to navigation menu

Optimize Your Electric Motors


Electrical currents can cause considerable damage when passing through your roller bearings used in a variety of applications spanning traction motors, DC or AC motors, and generators. This type of bearing failure often results in significant downtime, production loss, and maintenance and repair costs. As a more economical solution, Schaeffler Current Insulated Bearings exhibit significantly higher resistance to electrical currents when compared to standard bearings.

Why FAG Current-Insulated Bearings from Schaeffler?

FAG's current-insulated bearings have been engineered with a proprietary ceramic coating to stop stray electric current in its tracks. This saves on energy costs, and a longer grease life reduces the need for maintenance.

Available Size Options

Schaeffler Solutions:


Features:
  • Schaeffler-proprietary Insutect™ ceramic coating which:
    • Provides protection up to 3000 VDC and is
    • Available on either the OD (J20AA) or bore (J20C)
  • Offered with steel
  • brass or polymer cages
  • Lip seals or non-contact shields available as options
Benefits:
  • ✓ Maximum protection from electric arcing damage
  • ✓ Complete flexibility – fully interchangeable with standard bearings
  • ✓ Economical – less heat inside the HC bearing reduces energy costs
  • ✓ Less downtime – longer grease life extends maintenance schedules
  • ✓ Lower overall cost of ownership

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.