- Versatile and incredibly capable: Designed for FAG spherical roller bearings series 222..-K and FAG split spherical roller bearings series 222S
- Designed around
your needs: Available in either gray cast iron or ductile cast iron
- The complete package: Both material types are available as a universal housing design that comes complete with a full set of accessories
- Superior protection against contamination: In addition to the included standard triple-seal ring – Schaeffler’s SAF housing can also be equipped with SuperTac II taconite seals for severe operating conditions
- Optimal lubrication under all conditions
- Suitable for oil lubrication
- Precise mounting assured
- Industry-leading expandability
- Bottom line – Less downtime