Features:
- Reduces the downtime of machinery and plant
- Can generally be fitted instead of unsplit spherical roller bearings with adapter sleeves
- Comprehensive range contains split spherical roller bearings for metric shaft diameters from 55 mm to 630 mm and inch shaft diameters from 2 D/bg inch to 16 inch
- Split spherical roller bearings have a cylindrical bore – the inner ring - outer ring - cage with the roller set are split in half
- The split bearing rings are held together by screws
- Have the normal tolerances of unsplit radial bearings and the normal internal clearance of unsplit spherical roller bearings with a cylindrical bore (DIN 620)
- Load carrying capacity of split spherical roller bearings is lower than that of unsplit spherical roller bearings
Applications:
- ✓ Bucket wheel excavators & reclaimers
- ✓ Winches & sheaves
- ✓ Worm conveyors
- ✓ Bucket conveyors & belt conveyors
- ✓ Mixing & stirring plant
- ✓ Mills & crushers
- ✓ Sintering plant – drum type kilns
- ✓ Fans & ventilators
- ✓ Dust extraction plant
- ✓ Drive & transmission shafts