Skip to content Skip to navigation menu

Schaeffler X-Life™ Single-Row Angular Contact Ball Bearings Let you do more... with less


X-life™ single-row angular contact ball bearings from Schaeffler offer up to 30% higher dynamic load rating, as much as 50% longer rating life, and up to 10% less friction vs. conventional bearings.

The payoff: You can now downsize to a smaller bearing to save space in your application, while maintaining the same load-carrying capacity and operating life as before! Alternatively, apply higher loads, but keep the same bearing size and rating life!

WHY X-LIFE™ Angular Contact Ball Bearings FROM SCHAEFFLER?

Higher power density, lower energy consumption. With the help of Schaeffler X-life™ Single-Row Angular Contact Ball Bearings (ACBB), your operations can experience just that with optimized performance in more compact designs.

Available Size Options

Features:
  • Lip seals available on both sides
  • Superfinished raceway surfaces
  • Optimized internal geometry
  • Enhanced ball quality
  • Manufactured to PN tolerance; P6 or P5 available upon request
  • 40º contact angle
  • Three available cage designs:
    • Polyamide
    • Steel
    • Brass
Benefits:
  • ✓ Longer bearing operating life
  • ✓ Greater reliability
  • ✓ Higher power density
  • ✓ Smaller design envelopes
  • ✓ Perfect for low-noise applications
  • ✓ Lower energy consumption
  • ✓ Reduced heat generation
  • ✓ Longer maintenance intervals
  • ✓ Lower overall cost of ownership

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.