Skip to content Skip to navigation menu

SCHAEFFLER X-LIFE™ TAPERED ROLLER BEARINGS: Best-in-Class Protection


Bearing failure is an all too common occurrence across industries, often resulting in a multitude of issues: Reduced operating efficiencies and increased maintenance costs for your plant, and an overall headache for you.

To provide a solution that delivers precision, quality, and durability, Applied® is excited to offer the X-Life™ Tapered Roller Bearings from Schaeffler. Compared to the conventional standard, these roller bearings deliver industry-leading radial and axial misalignment performance, among others.

In other words: best-in-class precision for the most demanding applications – only from Schaeffler.

WHY X-LIFE™ Tapered Roller Bearings from SCHAEFFLER?

Compared to the conventional standard, X-life tapered roller bearings from Schaeffler deliver up to 20% higher basic dynamic load rating, up to 75% less friction, and 70% longer rating life.

Available Size Options

Features:
  • Improved surface quality on the rings and rollers
  • Optimized rib and raceway geometry on the inner ring
  • Improved rolling element geometry
  • Superior quality ring materials
  • Improved heat treatment
  • Standardized cage design
Applications:
  • ✓ Mobile hydraulics: Axial pistons & orbital engines
  • ✓ Tractors: Wheel bearings & transmissions
  • ✓ Vertical mills: Grinding rollers
  • ✓ Hot & cold rolling mills: Work rolls for rolling stands
  • ✓ Oil & gas production
  • ✓ Onshore & offshore wind turbines: Gearboxes
  • ✓ Construction machinery: Road rollers
  • ✓ Construction machinery: Drill head bearings

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.