Skip to content Skip to navigation menu

X-LIFE™ SPHERICAL ROLLER BEARINGS FROM SCHAEFFLER: A LONGER OPERATING LIFE FOR EXTREME APPLICATIONS


When operations require vibratory machinery, your roller bearings must support not only high loads and high speeds, but also accelerations and centrifugal forces. That's why we at Applied® are excited to provide Schaeffler’s E1 spherical roller bearings in X-Life™ quality, specifically designed to help compensate for misalignments and shaft deflections. Thanks to optimized roller geometries and raceway finishes, E1 spherical roller bearings deliver maximum operating life that exceeds the conventional standard by as much as 70%.

WHY X-LIFE™ SPHERICAL ROLLER BEARINGS FROM SCHAEFFLER?

This spherical roller bearing accepts relatively high axial loads, and high radial forces occur on one or both sides. Designed for applications where dynamic or static misalignments or deflections of the shaft must be freely compensated by the bearing.

Available Size Options

MORE REASONS YOU SHOULD SWITCH TO SCHAFFLER FAG X-LIFE™ SPHERICAL ROLLER BEARINGS:

  • Special spherical roller bearings specifically designed for vibratory machinery
  • A solution when applications are high shock type loads must be supported dynamically or when locating bearings with a very high load carrying capacity are required

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.