Skip to content Skip to navigation menu

Ball Screw Support Bearings from Schaeffler: The Smoother-Running, Longer-Lasting Solution for Your Screw Drives


Engineered for smoother, longer-lasting performance, INA-brand ZKLN- and ZKLF-series ball screw support bearings are now available in Schaeffler-exclusive X-life™ quality. Delivering up to 33% longer rating life and 10% higher dynamic load rating than the competition, Schaeffler ball screw support bearings are the ideal solution for highly dynamic screw drives in a broad range of applications. If you’re looking to reduce your machines’ Total Cost of Ownership, be sure to choose INA Ball Screw Support Bearings from Schaeffler!

WHY X-LIFE™ BALL SCREW SUPPORT BEARINGS FROM SCHAEFFLER?

These bearings are suitable for highly-dynamic screw drives, downsizing is possible, with a higher power density, reduced heat generation. Additionally, they can reduce overall operating costs (TCO), improve runtime and run more smoothly.

Available Size Options

Features:
  • Improved surface quality between balls & raceway
  • Optimized raceway surface quality
  • Improved heat treatment
Applications:
  • ✓ Machine tools
  • ✓ Semiconductor industries
  • ✓ Woodworking machines

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.