Skip to content Skip to navigation menu

Whether You Say Cam Followers or Track Rollers - There’s Only One Name to Remember: Schaeffler


Perfect for applications such as medical, packaging or conveying equipment, Schaeffler presents its LR-series of ball-type track rollers in X-life™ quality. With their optimized internal construction and innovative seal design, Schaeffler track rollers deliver up to 10% higher dynamic load rating and up to 15% higher static load-carrying capacity – plus improved protection against contamination. Bottom line: more reliability, greater energy efficiency and lower Total Cost of Ownership for your machines!

WHY X-LIFE™ TRACK ROLLERS FROM SCHAEFFLER?

Each LR Series track roller is made with a heavy-section outer ring, a contact angle, innovative seal design available with an improved steel sealing shield, and an optimized polyamide cage to deliver results time after time.

Available Size Options

Features:
  • Unchanged outside diameter
  • Heavy-section outer ring
  • Optimized internal construction
  • Contact angle optimized for higher load carrying capacity
  • Innovative seal design. Also available with an improved steel sealing shield
  • Optimized polyamide cage. Robust and rigid steel cage available as an option
Applications:
  • ✓ Food processing & packaging
  • ✓ Cranes & conveying equipment
  • ✓ Off-highway applications

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.