Skip to content Skip to navigation menu

Now Optimized for High-Speed Applications: Monorail Linear Guidance Systems from Schaeffler


Schaeffler has optimized its renowned KUVE monorail guidance system for high-speed applications! Now suitable for speeds up to 10 m/s, the KUVE25-B-HS high-speed monorail guidance system offers a modular design that’s compact and ready to install in your application. Featuring a higher load rating, longer rating life and improved dynamics, Schaeffler’s new high-speed monorail guidance systems provide complete flexibility and improved reliability. Plus, they’re fully interchangeable with standard KUVE monorail guidance systems!

WHY X-LIFE™ Monorail Linear Guidance Systems FROM SCHAEFFLER?

These systems are for speeds of up to 10 m/s, have a modular, compact design, are ready to install and have an integrated lubricant reservoir.


Features:
  • Rigid robust saddle plate
  • O arrangement 2-point contact
  • Full-complement system
  • Steel rolling elements
Applications:
  • ✓ Robotics – FPDs – handling equipment
  • ✓ Factory automation
  • ✓ Packaging industry
  • ✓ Electronics manufacture
  • ✓ Printing industry
Fill out my online form.

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.