Unlock Efficiency, Productivity & Worker Safety with SKF Cooper Split Roller Bearings
Looking for an innovative solution for bearings in trapped locations? SKF Cooper Split Roller Bearings are designed for inaccessible applications where mounting, dismounting and maintenance is a challenge, for example, between head pulley and gearbox or motor. They are also highly suitable for long shafts which require support at several positions, or on cranked shafts. Split roller bearings can therefore be the ideal solution to reduce machinery maintenance and repair downtime.
SKF Cooper Split Bearing units can be disassembled into smaller components, easing the tasks of lifting and handling and making mounting or replacement simple even in the most cramped and inaccessible conditions. Clearances are pre-set, so there is no requirement for any on-site adjustments or specialized fitting tools.
Now with a new range – sealed and in smaller sizes—SKF Cooper Split Roller Bearings are available for even more applications such as fans & blowers, power generation, grain handlers and conveyors. Sealed SKF Cooper Split Spherical Roller Bearings are designed to be easily replaced in trapped locations and require very few changes to the shaft alignment or driveline –- reducing mean time to repair by 70% for conveyor pulley bearings, for instance.
Features & Benefits:
|
Split to the shaft bearing • Designed for trapped locations Interchangeable pedestal housings • SAF, SNL and SD equivalents Superior concentric to the shaft sealing • No need to dismantle adjacent equipment Full-service manufacturer • Inventory stocked in Crossville, TN |
|
SKF Cooper Nomenclature

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.