Skip to content Skip to navigation menu

The SKF CR Seals Speedi-Sleeve® - The Easy Way to Repair Shafts


Once a particle is trapped underneath a shaft sealing lip, it’s only a matter of time before the resulting shaft wear renders the seal ineffective. Repairs used to mean the costly, time-consuming proposition of shaft dismounting and re-machining. But SKF SPEEDI-SLEEVE® can take a shaft from scored to restored in just minutes – or eliminate the need to finish it in the first place.

The SPEEDI-SLEEVE® has been developed by CR precisely to solve the problem of worn seal counterfaces at shaft ends. With thin walls and a near-perfect finish and hardness for its purpose, which is simply pushed in position over the worn shaft and after installing a new seal, the shaft is as good as new - if not better.

WHY THE SKF CR SEALS® SPEEDI-SLEEVE®?

Eliminating the need to disassemble the shaft and match with a replacement, the thin-walled sleeve can be pushed in position over the worn area, providing a counterface surface that is optimized for radial shaft seals.

Available Size Options

Features:
  • No shaft dismantling or machining involved
  • Improves sealing performance
  • Minimizes downtime for repairs
  • Eliminates shaft grinding – metalizing – machining
  • Compatible with the original seal size
  • No special equipment required for installation
Applications:
  • ✓ Industrial gearboxes and transmissions
  • ✓ Motors – speed reducers – pumps – fans
  • ✓ Construction and agriculture equipment
  • ✓ Crushers and conveyors
  • ✓ Rolling mills and paper mills

Find the Right Fit For Your Applications

Learn how the SKF SPEEDI-SLEEVE® can improve your applications.

Download Pdf

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.