Skip to content Skip to navigation menu

Versatility and Strength, when Diversity Matters


SKF understands that the application demands and operating conditions of rotating machinery are extremely diverse. To achieve the best performance fit for your application, there are many different parameters to consider – dimensions, weight, rotational speeds, load ratings, sealing, lubrication and environment, to name a few. Working with SKF you have access to the world’s widest range of rolling and plain bearings from a single manufacturer, and expert advice and calculation tools to help you identify products that are the best performance fit for your application.

Features:
  • A wide variety of designs – variants – sizes
  • Deep – uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds
Applications:
  • ✓ Textiles
  • ✓ Power tools
  • ✓ Electric motors
  • ✓ Pumps
  • ✓ Gearboxes

Features:
  • VA201 - graphite-based lubricant can be impregnated with a polymer that improves corrosion resistance and speed capability of the bearing
  • VA208 - these cost effective bearings are designed for applications where speeds do not exceed 100 r/min
Applications:
  • ✓ Kiln trucks
  • ✓ Roller hearth furnaces
  • ✓ Bakeries

Features:

  • Rings made of bearing steel and rolling elements made of bearing grade silicon nitride (Si3N4)
  • Electrically-insulating bearings offer enhanced performance – even under difficult operating conditions

Additional SKF DEEP GROOVE BALL BEARING Options



DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.