Features:
- Kaydon Reali-Slim® ball bearings include:
• internal fit up
• lubricants
• separators - Stainless steel Reali-Slim® series of ball bearings provide exceptional corrosion resistance
- Open thin section ball bearings range in bore diameters from 0.750 inch to 40.000 inches
- The seven series in the product line range from .187 x .187 inch to 1.000 x 1.000 inch in cross section
- Standard open bearings are available from stock in three configurations:
• angular contact bearings (Type A)
• Conrad assembled deep groove radial ball bearings (Type C)
• four-point contact radial bearings
Applications:
- Separator types include:
• continuous ring "snap-over pocket"
• continuous ring circular pocket
• formed wire
• toroid
• PTFE spacers
• ball bearing spacer separators - In many applications a single Reali-Slim® four-point contact radial ball bearing can replace two bearings – compacting the design and simplifying the bearing mounting while:
• saving money
• creating space
• saving weight