Skip to content Skip to navigation menu
04_Banner_Industry Web_1284x175_Longer FADE.png

SKF SAF Bearing Housings - Aggregate


SKF SAF housings have a stiff and robust design and are accurately machined to protect and support the bearings contained in them. Combining minimal deflection under load with good lubricant retention and high resistance to the ingress of contaminants, these housings optimize the performance and extend the service life of the bearing, while reducing maintenance cost and associated downtime. SAF bearing housings are available for shaft diameters ranging from 1 3/16 to 10 7/16 inches.

SKF SAF Bearing Housings ARE GREAT FOR THE AGGREGATE INDUSTRY: 

• Optimizes bearing performance and extends service life
• Low maintenance costs
• Reliable housing performance
• Same housing accommodates bearing as either locating or non-locating
• Good heat dissipation results in lower operating temperatures
• Accurate alignment and simplified mounting
• Easy to locate positions for attaching condition monitoring equipment or adding seal re-lubrication
(if required)
• Seal type available for virtually any application
• Fast, easy and accurate seal mounting
• Easy and more efficient relubrication


Features:
  • Stiff and robust design made of high grade grey cast iron
  • High load carrying capacity
  • Accommodates spherical roller bearings (including series 232) – self-aligning ball bearings and CARB toroidal roller bearings – as either a locating or non-locating bearing
  • Markings on the base indicate the center of the bearing seat and the axis of the housing bore
  • Cast dimples indicate locations on the cap to drill and tap for condition monitoring devices or for additional seal lubrication and on the base to drill for dowel pins (if required)
  • Standard seal groove to which all seal options fit
  • Grease guiding system for housing sizes 507 to 544 delivers grease to the side of the bearing efficiently
  • Grease level indicator on most housings
Applications:
  • ✓ Fans
  • ✓ Conveyors
  • ✓ Mills
  • ✓ Crushers
  • ✓ Rotary kilns


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.