text.skipToContent text.skipToNavigation

Strong Products, Safe Solutions, Maximum Savings


Did you know that 40% of premature bearing failures are caused by lubrication issues? Whether it's from over- or under-lubrication or contamination, these issues can cost countless dollars in repairs and unplanned downtime. Not to mention, your maintenance team spends excessive time manually lubricating hard-to-access and dangerous equipment.

To preserve your bearing's performance, lubrication is key. That’s why Applied® is excited to feature the SKF System 24, a program of automatic lubricators that delivers the correct amount of lubrication to your machinery 24/7 for a consistent and contamination-free grease supply.

Why SKF System 24?

Reliable, clean lubrication on a 24-hour basis, with a compact size for easy installation, SKF System 24 has time settings up to 12 months, can be deactivated at any time, and the SKF DialSet determines volume and timing of distribution.

Available Size Options

Features:
  • Reliable – clean – automatic lubrication on a 24-hour basis
  • High-capacity – compact size for easy installation in confined areas
  • Ideal for hard-to-reach Locations – with time settings of up to 12 months
  • Can be deactivated by operator – at any time
  • Filled with SKF lubricants
Applications:
  • ✓ Bearings lubricated through a grease fitting
  • ✓ Bearings in remote – hard-to-reach locations
  • ✓ Fans – motors – conveyors – process equipment – elevators
  • ✓ Chains and machine tool slides

DISCLAIMER: The above content is provided by the supplier. Applied does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”,
AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.