Sqwincher Hydration
Sqwincher® has the perfect package, flavor and formulation designed to satisfy the toughest hydration needs – no matter what your industry or line of work.
SCIENTIFICALLY FORMULATED
Formulations are the result of years of research and development that go beyond quenching thirst, rehydrating bodies in the toughest conditions.
GREAT-TASTING HYDRATION
Sqwincher® is a higher level of hydration, with a variety of enjoyable flavors and formulations that rehydrate and replenish your body with necessary potassium and low sodium, key electrolytes that help maintain peak performance.
CONTAINS CRITICAL ELECTROLYTES
According to Sqwincher®, when you're dehydrated, your body craves fluids with electrolytes - so water alone just won't do the trick. When you need optimal hydration, turn to these hydration products to get the job done.
HELPS MAINTAIN FOCUS
The brain needs hydration. Proper mental functions keep you thinking clearly to perform daily tasks safe and focused.
Sqwincher® Powder Pack
Features:
• Mixes quickly and easily with water
• Great tasting electrolyte replacement with low sodium and a great source of potassium
Order Now
Qwik Stik® ZERO
Features:
• Low sodium and great source of potassium
• Zero sugar
• Mix with 20 oz water(16.9 oz for more intense flavor)
• Simply pour, shake and drink
• 50 stiks per pack
Order Now
Sqwincher® Everlyte™
Features:
• Sweetened with REAL sugar, naturally flavored, lower calories and lower sugar than regular Sqwincher®, and contains no added color
• Mixes quickly and easily with water
• Great tasting electrolyte replacement with low sodium and a great source of potassium
Order Now
Sqwincher® ZERO Ultra Concentrate Pouch
Sqwincher® ZERO Ultra Concentrate pouches are a convenient way to replenish electrolytes and rehydrate with ZERO sugar and minimal calories compared to regular Sqwincher®. Simply tear open a pouch and mix with water to yield 2.5 gallons of great tasting, sugar- and color-free Sqwincher® ZERO electrolyte replenishment.
Features:
• Sugar free – sweetened with sucralose
• No high fructose corn sweetener
• Low calorie and low sodium
• No dyes or colors eliminate staining
Order Now
Everlyte™ Stick
Features:
• Sweetened with REAL sugar, naturally flavored, lower calories and lower sugar than regular Sqwincher®, and contains no added color
• Great tasting electrolyte replacement with low sodium and a great source of potassium
• Mix with 20 oz water (16.9 oz for more intense flavor)
• Eight sticks per pack
Order Now
Sqwincher® Sqweeze® Pop
Sqwincher® Sqweeze® freezer pops give you a unique way to replace electrolytes lost during physical work or overheating, served frozen to cool the body’s core temperature and help relieve symptoms of heat stress and fatigue.
Features:
• Assortment pack
• 10 per pack
Order Now
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.