Skip to content Skip to navigation menu

Stronger Outside, Smarter Inside


Downtime isn't an option in busy airports. Breakdowns and excessive rebuild time associated with setscrew damage was hobbling baggage handling conveyors in one of the world's busiest metropolitan airports. Setscrews are threaded through the inner ring and tighened to dig into the shaft, locking the inner ring of the bearing to the shaft; having them in place can make it a challenge to remove the bearing from the shaft. This regularly occurring issue necessitated the time consuming removal of damaged housed bearings, leading to unacceptable conveyor downtime and frustrated travelers.

In partnership with Applied®, Timken® Fafnir® Ball Bearing Housed Units with Shaft Guard Technology™ helped reduce the amount of shaft rework in baggage handling conveyors, saving time and money for this airport.

Timken® educated application operators on the value of their shaft guarding technology (SGT). To date, Timken® teams have helped replace 500 existing units to SFT, bolstering protection against shaft damage from gouging, raised metal and fretting corrosion, ideal for an environment where uptime is essential.

 

Success Story: Simplified Installation For Forest Products


A tricky installation process regularly led to bearing damage and compromised performance for a busy lumber mill in Idaho. The costly competitor's ball housed units created a drag on profitability and productivity across the operation, leading the customer to need a more cost-effective and high-performing solution.

The Timken® Fafnir® Ball Housed Unit with SGT proved ideal for applications throughout the mill. Installing the same way as a standard setscrew bearing, operators enjoyed a simplified installation process. The Timken unit's stainless steel SGT ring construction also helps prevent shaft damage during installation and operation for improved overall performance.

Why Timken® Fafnir® Ball Bearing Housed Units with Shaft Guard Technology™?

SGT is a proven, patented solution that eliminates damage to the shaft from the set screws. By reducing labor and operating costs and boosting productivity, a typical plant could save $4,000 a year by switching!

Available Size Options

Available in:
  • High base pillow block
  • Low base pillow block
  • Two-bolt flange
  • Four-bolt flange
  • Standard duty size range (bore):
    • 3/4” to 2 15/16”
    • 20 mm to 75 mm
  • Medium duty size range (bore):
    • 1” to 3 15/16”
    • 25 mm to 100 mm
Applications:
  • ✓ Fans and blowers
  • ✓ Food & beverage
  • ✓ Conveyors
  • ✓ Printing presses
  • ✓ Packaging & textiles
  • ✓ Rubber & plastics
  • ✓ Combines & implements

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.