Forest Products
Timken Forestry Solutions
INCREASE UPTIME AND ENHANCE PERFORMANCE
Leading sawmills and pellet mills rely on Timken's expertise and experience to help them increase uptime, lengthen maintenance intervals, and enhance performance in nearly every mill application.
From harsh weather and high shock loads to extreme debris and wet conditions, their solutions can stand up to the toughest conditions. Timken's broad range of mounted bearings, couplings and chain are designed and engineered to improve uptime and enhance performance. Their experts carefully consider your operational goals and work with you to pinpoint solutions that yield the greatest results.
Solutions for the Forestry Industry

MULTI-POINT SEALING SYSTEM KEEPS GREASE IN & CONTAMINATION OUT
Timken® mounted bearings feature triple-lip seals and end covers for superior grease retention, 7x less water and 40% less mud/salt slurry contamination ingress, compared to the leading competitor’s seal – leading to a 47% longer bearing life.
TIMKEN® Solid-Block Mounted Spherical Roller Bearings
Timken® solid-block mounted spherical roller bearings keep your equipment moving under the harshest of conditions. Made with cast-steel housings and Timken high-performance spherical roller bearings, these are the only mounted spherical roller bearings to offer steel solid-block housings as standard.
TIMKEN® SAF Mounted Split Block Bearings
Timken® SAF mounted split-block spherical roller bearings are designed to meet the toughest application conditions ‒ and to make the bearing last longer in your equipment. The spherical roller bearing’s machined brass cage provides a more robust option in applications like roll and impact crushers, where enhanced strength and durability are key. With a bigger cross section, they can handle shock loads and with cage-guided rollers it runs cooler than the competition.
LOVEJOY® Quick Flex® Couplings
For industrial motion situations like motor-to-gearbox and gearbox-to-driven equipment, Lovejoy's Quick Flex® couplings perform with little or no maintenance. Designed for high and low torques and speeds, Quick Flex couplings operate without any metal-to-metal contact. Easy to install and requiring no lubrication, their life spans can match those of rotating equipment to help lower your overall cost of ownership.
DRIVES® Chain
Forestry and paper applications operate at high speeds and put significant shock loads on chain components. We use advanced engineering knowledge to manufacture chain products that exceed industry standards for withstanding high shock loads and resisting wear and tear – providing stronger, longer-lasting solutions that increase your operation’s productivity while minimizing the expense of maintenance.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.