Stronger Outside. Smarter Inside.
It's no surprise that harsh applications can get dirty. When they do, contamination and moisture can sneak into your Type E Housed Units, causing corrosion and premature failure. Engineered with a multi-point sealing system, Timken®'s Type E Tapered Roller Bearing Housed Unit Secondary Sealing System provides protection to keep moisture and contamination outside and increase uptime, even in the toughest and wettest environments.
Why Timken® Type E Housed Units?
Timken®'s system: two contact lips and one labyrinth section to retain grease and reduce contamination, with one locking collar, one grease cavity end cover, three triple-lip external rubber shaft seals, and one external secondary cover.
Available Size OptionsTimken®'s Type E Tapered Roller Bearing Housed Unit Secondary Sealing System Nomenclature:

Timken® Type E Housed Unit Broken Out:

DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.