AMI Bearings Inc.
UEMFB208-24MZ20
1-1/2" KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102214998
- 1 1/2 in Shaft Diameter
- 6 15/32 in Housing Length
- 2 1/16 in Overall Width
- 5/8 in Flange Thickness
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 15/32 in |
| Bolt Hole Spacing | 1 31/32 in |
| Flange Type | 3-Bolt Flange Braclet |
| Short Bolt Hole Spacing | 1 5/8 in |
| Flange Thickness | 5/8 in |
| Bolt Size | 7/16 in |
| Inch/Metric | Inch |
| Housing Material | Stainless Steel |
| Housing Length | 6 15/32 in |
| Duty Series | Normal |
| Overall Width | 2 1/16 in |
| Center Line to Bolt Holes | 2 3/8 in |
| Shaft Dia. | 1.5 in |
| Housing Width | 1 13/32 in |
| Locking Style | Accu-Loc® |
| Weight | 4.36 LB |
| EAN or UPC | 808250451357 |
