Tsubaki's new BS-F Series backstops are designed for simple, drop-in installations to all major competitive backstop products. These backstops use a unique seal design for maximum life with minimal maintenance. With Tsubaki's innovative design features, their backstops ensure efficient and dependable operation in the harshest environments.
U.S. TSUBAKI BS-F BACKSTOPS ARE GREAT FOR THE AGGREGATE INDUSTRY:
• Non-Rollover Cam - Tsubaki's original cam design provides higher torque ratings than the leading competitors due to the larger profile and greater contact area. This improves performance and prevents costly and potentially dangerous roll over.
• Special Labyrinth Seal - Tsubaki's new seal design prevents the ingress of dust and other contaminants typically found in mining and cement plants and extends the life of the lubricant. This feature minimizes heat generation and provides trouble-free service with minimal scheduled maintenance.
• Grease Lubrication - Tsubaki offers synthetic crease lubrication in a sealed backstop design. The breather element is eliminated. There is no need to monitor oil levels, refill the backstop or worry about moisture in the lubricant. This virtually eliminates maintenance and provides trouble-free performance.
• Drop-In Design - Tsubaki offers the narrowest backstop with an I-beam arm. This assures a quick and easy field replacement and installation with major competitive products.
More Reasons You Should Switch to U.S. Tsubaki BS-F Series Backstops:
Features:
Non-rollover cam
Special labyrinth seal
Grease lubrication
Drop-in design
Common Industries:
✓ Mining (coal - copper - potash)
✓ Power Generating Plants
✓ Cement Plants
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.