- Trackrol® VCYR Series V-Groove Yoke Roller, 1.250 in ID x 5.500 in V-Groove OD, 2.25 in Roller Width, Tapered Roller Bearing, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
features
- Yoke type cam follower
- V-grooved outside diameter
- Tapered bearing insert
- Rubber-lipped seal
| Enclosure | Sealed |
| Dynamic Load Rating - Both Bearings | 17600 |
| Roller Shape | V Groove |
| Overall Width - Inch | 2.312 |
| Platform | TRAKROL® |
| Overall Width | 2.3125 in |
| Groove Center - Inch | 1.15625 |
| Dynamic Load Rating (lb) | 17600 |
| Material | Bearing Steel, Black Oxide Finish |
| Roller Diameter - Inch | 5.5 |
| O.D. Configuration | V Groove |
| I.D. | 1.250 in |
| Limiting Speed | 700 |
| Roller Width | 2.25 in |
| Dynamic Load Rating - Single Bearing | 9150 |
| Bearing Type | Tapered Roller Bearing |
| Roller Type | V-Groove |
| Roller Width - Inch | 2.25 |
| Bore Diameter - Inch | 1.25 |
| Relubricatable | No |
| Series | VCYR |
| Inch/Metric | Inch |
| Roller Dia. | 5.500 in |
| Tolerance Class | P0 |
| Weight | 11.11 LB |
| EAN or UPC | 726166124502 |

